Zoro Homepage

Linear Rail, 37 In L, 0.437 W, 1.062 In H

  • Mfr # VR4-037.000

  • Zoro # G2455993


product price: $96.69
/ea
Free Shipping & Returns

Key Features

Type
V-Guide
Overall Length
37 in
Overall Width
0.437 in
Overall Height
1.037 in
Rail Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VR4-037.000
Zoro #
G2455993
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
37 in
Overall Width
0.437 in
Overall Height
1.037 in
Undercut Depth
0.314 in
Manufacturer Size
4

Description

Undrilled Linear Rail, Overall Length 37 in, Overall Width 0.437 in, Overall Height 1.037 in, Rail Material Carbon Steel, Manufacturer Size 4, Number of Mounting Holes Not Applicable, Rail Finish Cold Roll, Rail Type Slide, System of Measurement Inch, For Use With V-Guide Wheels and Bushings, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum 0 Degrees F, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.