Linear Rail, 420 mm L, 65 mm W, 42 mmH

  • Mfr # RR65-0420
  • Zoro # G2573261
product price: 
$
93.89
/ea

Key Features

Type
Redi-Rail
Overall Length
420 mm
Overall Width
65 mm
Overall Height
42 mm
Rail Material
Aluminum Alloy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RR65-0420
Zoro #
G2573261
UPC #
-
Country of Origin
United States
Item
Linear Guide Rail
Type
Redi-Rail
Rail Material
Aluminum Alloy
Temp. Range
0 - 248F
Rail Finish
Aluminum w/Steel Insert
Raceway
RC60 Steel Shaft
Mounting Hole Center to Center
80 mm
For Use With
Redi-Rail Sliders
Screw Type
Low Profile Socket Head Cap
Temp. Range (F)
0 Degrees to 248 Degrees F
Mounting Hole from Shaft End
40 mm
Number of Rail Holes
5
Number of Mounting Holes
5
Raceway Material
RC60 Steel Shaft
Minimum Operating Temperature
0 Degrees F
Series
RR
Maximum Operating Temperature
248 Degrees F
Includes Rollers
Rollers Included
Rail Type
Slide
Operating Temperature - Minimum
-4 Degrees F
Weight
1.578 kg
Channel Material
Steel
Mounting Hole Center to Shaft End
50 mm
Operating Temperature - Maximum
176 Degrees F
System of Measurement
Metric
Load Direction
Axial, Radial
Compatible Product Type
Redi-Rail Sliders

Dimensions

Overall Length
420 mm
Overall Width
65 mm
Overall Height
42 mm
Mounting Hole Size
M6
Manufacturer Size
65
Wire Rope Length
420 mm
Length
420 mm

Description

Linear Guide Rail, Overall Length 420 mm, Overall Width 65 mm, Overall Height 42 mm, Rail Material Aluminum Alloy, Manufacturer Size 65, Number of Mounting Holes 5, Rail Finish Aluminum w/Steel Insert, Rail Type Slide, System of Measurement Metric, For Use With Redi-Rail Sliders, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -4 Degrees F, Mounting Hole Center to Center 80 mm, Mounting Hole Center to Shaft End 50 mm, Channel Material Steel, Series RR

Ratings & reviews