Linear Rail, 470 mm L, 12 mm W, 8 mmH

  • Mfr # MR12R-0470
  • Zoro # G1996985
product price: 
$
73.59
/ea

Key Features

Overall Length
470 mm
Type
Mini-Rail
Overall Width
12 mm
Overall Height
8 mm
Rail Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MR12R-0470
Zoro #
G1996985
UPC #
-
Country of Origin
United States
Item
Linear Guide Rail
Type
Mini-Rail
Rail Material
Aluminum
Screw Type
Low Profile Socket Head Cap
Rail Finish
Ceramic Coated
Temp. Range (F)
0 Degrees to 248 Degrees F
Raceway
RC60 Steel Shaft
Mounting Hole Center to Center
25 mm
For Use With
Redi-Rail Sliders
Mounting Hole from Shaft End
10 mm
Number of Rail Holes
19
Temp. Range
0 - 248F
Number of Mounting Holes
19
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
248 Degrees F
Raceway Material
RC60 Steel Shaft
Series
MR
System of Measurement
Metric
Includes Rollers
Rollers Not Included
Channel Material
Steel
Requires Lubrication
Lubricant Not Required
Mounting Hole Center to Shaft End
13 mm
Rail Type
Profile
Operating Temperature - Minimum
-400 Degrees F
Operating Temperature - Maximum
248 Degrees F
Weight
103.4 g
Compatible Product Type
Redi-Rail Sliders

Dimensions

Overall Length
470 mm
Overall Width
12 mm
Overall Height
8 mm
Mounting Hole Size
3.5 mm
Manufacturer Size
12
Wire Rope Length
470 mm
Length
470 mm

Description

Linear Guide Rail, Length 470 mm, Overall Width 12 mm, Overall Height 8 mm, Rail Material Aluminum, Manufacturer Size 12, Number of Mounting Holes 19, Rail Finish Ceramic Coated, Rail Type Profile, System of Measurement Metric, For Use With Redi-Rail Sliders, Operating Temperature - Maximum 248 Degrees F, Operating Temperature - Minimum -400 Degrees F, Mounting Hole Center to Center 25 mm, Mounting Hole Center to Shaft End 13 mm, Channel Material Steel, Series MR, Mounting Hole Size 3.5 mm

Ratings & reviews