Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Rail, 48.75 In L, 0.343 W, 0.875 H

  • Mfr # VRSD3-048.750

  • Zoro # G2553494


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Overall Length
48.75 in
Type
V-Guide
Overall Width
0.343 in
Overall Height
0.851 in
Rail Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRSD3-048.750
Zoro #
G2553494
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48.75 in
Overall Width
0.343 in
Overall Height
0.851 in
Thread Size
0.250 in or M6
Mounting Hole Size
0.281 in
Undercut Depth
0.253 in
Manufacturer Size
3

Details

Item
Drilled Linear Rail
Type
V-Guide
Rail Material
Stainless Steel
Rail Finish
Cold Roll
Mounting Hole Center to Center
3 in
Temp. Range
0 - 248F
Mounting Hole from Shaft End
0.75 in
Temp. Range (F)
0 - 248
Raceway
303 Stainless Steel
Number of Rail Holes
17
For Use With
V-Guide Wheels and Bushings
Screw Type
Low Profile Socket Head Cap
Number of Mounting Holes
17
Raceway Material
303 Stainless Steel
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
248 Degrees F
Rail Type
Slide
Series
V-Guide
Requires Lubrication
Lubricant Not Required
Load Direction
Axial, Radial
Operating Temperature - Maximum
180 Degrees F
Edge Angle
90 Degrees
Mounting Hole Center to Shaft End
1.875 in
System of Measurement
Inch
Channel Material
Stainless Steel
Operating Temperature - Minimum
0 Degrees F

Description

Drilled Linear Rail, Overall Length 48.75 in, Overall Width 0.343 in, Overall Height 0.851 in, Rail Material Stainless Steel, Manufacturer Size 3, Number of Mounting Holes 17, Rail Finish Cold Roll, Rail Type Slide, System of Measurement Inch, For Use With V-Guide Wheels and Bushings, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum 0 Degrees F, Mounting Hole Center to Center 3 in, Mounting Hole Center to Shaft End 1.875 in, Channel Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.