Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Shaft, 1 in D, Stainless Steel

  • Mfr # NIL16SS-018.000

  • Zoro # G3482096


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
1 in
Material
Stainless Steel
Dia. Tolerance Max.
1 in
Min. Surface Hardness
50 RC
Dia. Tolerance Min.
0.999 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NIL16SS-018.000
Zoro #
G3482096
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1 in
Length
18 in
Dia. Tolerance Max.
1 in
Dia. Tolerance Min.
0.999 in
Travel Length (In.)
18 in
Diameter Tolerance Class
Class L
Diameter Tolerance - Maximum
0 in
Overall Length
18 in
Diameter Tolerance - Minimum
-0.001 in
Diameter
1 in
Length Tolerance
0.03 in

Details

Item
Linear Shaft
Material
Stainless Steel
Min. Surface Hardness
50 RC
For Use With
Linear Ball Bearings, Lined Bearings
Temp. Range (F)
0 Degrees - 400 Degrees F
Finish
Polished
Type
Solid Shaft
System of Measurement
Inch
Surface Roughness
8 uin
Operating Temperature - Maximum
400 Degrees F
Weight Per Inch
0.222 lb
Core Type
Solid
Roughness
8-12 uin RMS
End Type
Plain Ends
Series
NILSS
Operating Temperature - Minimum
0 Degrees F
Shaft Type
Solid Shaft
Tolerance Class
L
Surface Hardness - Minimum
50 HRC

Description

Linear Shaft, System of Measurement Inch, Diameter 1 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 18 in, Surface Hardness - Minimum 50 HRC, Material Stainless Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum -0.001 in, Diameter Tolerance - Maximum 0 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.