Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Shaft, 10 mm D, Carbon Steel

  • Mfr # NIM10-0300-SL

  • Zoro # G909616248


product price: $17.19
/ea

Key Features

Material
Carbon Steel
For Use With
Linear Ball Bearings, Lined Bearings
Finish
Polished
Minimum Hardness Depth
1.02 mm
Shaft Length
300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NIM10-0300-SL
Zoro #
G909616248
UPC #
-
Country of Origin
United States

Dimensions

Minimum Hardness Depth
1.02 mm
Shaft Length
300 mm
Length Tolerance
0.8 mm
Weight Per Length
620 g/m
Shaft Diameter
10 mm
Shaft Diameter Tolerance
+/-0.013 mm
Diameter
10 mm
Diameter Tolerance - Maximum
0 mm
Overall Length
300 mm
Diameter Tolerance - Minimum
-0.013 mm

Details

Item
Linear Shaft
Material
Carbon Steel
For Use With
Linear Ball Bearings, Lined Bearings
Finish
Polished
Standards
ISO
System of Measurement
Metric
Product Type
Linear Shaft
Shaft Material Grade
1060
Shaft Material
Carbon Steel
Shaft Drilling
Undrilled
Surface Roughness
8-12 RMS
Shaft Material Finish
Polished
Surface Hardness - Minimum
60 HRC
Roughness
8-12 uin RMS
Core Type
Solid
Shaft Type
Solid Shaft
End Type
Plain Ends
Weight Per Meter
0.62 kg
Series
NIM

Description

Linear Shaft, System of Measurement Metric, Diameter 10 mm, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 300 mm, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum -0.013 mm, Diameter Tolerance - Maximum 0 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.