Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Shaft, 1/2 in D, Aluminum Alloy

  • Mfr # CC08-012.000

  • Zoro # G2741934


product price: $13.19
/ea

Key Features

Shaft Dia.
1/2 in
Material
Aluminum Alloy
Temp. Range (F)
0 Degrees - 400 Degrees F
Dia. Tolerance Max.
0.5 in
Finish
Ceramic Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC08-012.000
Zoro #
G2741934
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1/2 in
Length
12 in
Dia. Tolerance Max.
0.5 in
Dia. Tolerance Min.
0.499 in
Travel Length (In.)
12 in
Overall Length
12 in
Diameter Tolerance - Minimum
-0.001 in
Length Tolerance
0.03 in
Diameter
1/2 in
Diameter Tolerance - Maximum
0 in

Details

Item
Linear Shaft
Material
Aluminum Alloy
Temp. Range (F)
0 Degrees - 400 Degrees F
Finish
Ceramic Coated
Min. Surface Hardness
70 RC
For Use With
Lined Bearings, Pillow Blocks
Type
Solid Shaft
System of Measurement
Inch
End Type
Plain Ends
Operating Temperature - Minimum
0 Degrees F
Core Type
Solid
Surface Hardness - Minimum
70 HRC
Weight Per Inch
0.019 lb
Series
CC
Shaft Type
Solid Shaft
Operating Temperature - Maximum
400 Degrees F

Description

Linear Shaft, System of Measurement Inch, Diameter 1/2 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 12 in, Surface Hardness - Minimum 70 HRC, Material Aluminum Alloy, Finish Ceramic Coated, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum -0.001 in, Diameter Tolerance - Maximum 0 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.