Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Shaft, 1/2 in D, Carbon Steel

  • Mfr # NIL08-018.000

  • Zoro # G2137947


product price: $16.49
/ea

Key Features

Shaft Dia.
1/2 in
Material
Carbon Steel
Temp. Range (F)
0 Degrees - 400 Degrees F
Dia. Tolerance Max.
0.5 in
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NIL08-018.000
Zoro #
G2137947
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1/2 in
Length
18 in
Dia. Tolerance Max.
0.5 in
Travel Length (In.)
18 in
Dia. Tolerance Min.
0.499 in
Diameter Tolerance Class
Class L
Overall Length
18 in
Diameter Tolerance - Minimum
-0.001 in
Diameter Tolerance - Maximum
0 in
Diameter
1/2 in
Length Tolerance
0.03 in

Details

Item
Linear Shaft
Material
Carbon Steel
Temp. Range (F)
0 Degrees - 400 Degrees F
Finish
Polished
Min. Surface Hardness
60 RC
For Use With
Linear Ball Bearings, Lined Bearings
Type
Solid Shaft
System of Measurement
Inch
Surface Roughness
8 uin
Weight Per Inch
0.055 lb
Surface Hardness - Minimum
60 HRC
Core Type
Solid
Tolerance Class
L
Roughness
8-12 uin RMS
Series
NIL
Operating Temperature - Maximum
400 Degrees F
Shaft Type
Solid Shaft
Operating Temperature - Minimum
0 Degrees F
End Type
Plain Ends

Description

Linear Shaft, System of Measurement Inch, Diameter 1/2 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 18 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum -0.001 in, Diameter Tolerance - Maximum 0 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.