Zoro Homepage

Linear Shaft, 12 mm D, Stainless Steel

  • Mfr # NIPDM12SS-0150-SL

  • Zoro # G309616039


product price: $64.79
/ea

Key Features

Material
Stainless Steel
Mounting Hole Center to Center
120 mm
Finish
Polished
For Use With
Linear Ball Bearings, Lined Bearings
Shaft Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NIPDM12SS-0150-SL
Zoro #
G309616039
UPC #
-
Country of Origin
United States

Dimensions

Shaft Diameter
12 mm
Length Tolerance
0.8 mm
Weight Per Length
890 g/m
Shaft Diameter Tolerance
+/-0.013 mm
Shaft Hole Thread Size
M4 x 0.7 mm
Shaft Length
150 mm
Diameter Tolerance - Maximum
0 mm
Diameter
12 mm
Diameter Tolerance - Minimum
-0.011 mm
Mounting Hole Thread Size
M4 x 0.7
Overall Length
150 mm
Mounting Hole Diameter
4 mm

Details

Item
Linear Shaft
Material
Stainless Steel
Mounting Hole Center to Center
120 mm
Finish
Polished
For Use With
Linear Ball Bearings, Lined Bearings
Surface Roughness
8-12 RMS
Standards
ISO
System of Measurement
Metric
Shaft Material Finish
Polished
Shaft Drilling
Pre-Drilled
Shaft Material
Stainless Steel
Product Type
Linear Shaft
Shaft Material Grade
440
Shaft Hole Spacing
120 mm
Shaft End to Hole
60 mm
Mounting Hole Type
Tapped
Surface Hardness - Minimum
60 HRC
End Type
Plain Ends
Roughness
8-12 uin RMS
Shaft Type
Pre-Drilled Shaft
Mounting Hole Center to Shaft End
60 mm
Weight Per Meter
0.89 kg
Core Type
Solid
Series
NIPDM

Description

Linear Shaft, System of Measurement Metric, Diameter 12 mm, Shaft Type Pre-Drilled Shaft, End Type Plain Ends, Core Type Solid, Overall Length 150 mm, Surface Hardness - Minimum 60 HRC, Material Stainless Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size M4 x 0.7, Diameter Tolerance - Minimum -0.011 mm, Diameter Tolerance - Maximum 0 mm, Mounting Hole Center to Center 120 mm, Mounting Hole Center to Shaft End 60 mm, End Thread Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.