Zoro Homepage

Linear Shaft, 12 mm D, Stainless Steel

  • Mfr # NIPDM12SS-0300-SL

  • Zoro # G509616006


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Mounting Hole Center to Center
120 mm
Finish
Polished
For Use With
Linear Ball Bearings, Lined Bearings
Surface Roughness
8-12 RMS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NIPDM12SS-0300-SL
Zoro #
G509616006
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
300 mm
Shaft Diameter Tolerance
+/-0.013 mm
Shaft Diameter
12 mm
Length Tolerance
0.8 mm
Weight Per Length
890 g/m
Shaft Hole Thread Size
M4 x 0.7 mm
Diameter Tolerance - Maximum
0 mm
Overall Length
300 mm
Mounting Hole Thread Size
M4 x 0.7
Diameter
12 mm
Diameter Tolerance - Minimum
-0.011 mm
Mounting Hole Diameter
4 mm

Details

Item
Linear Shaft
Material
Stainless Steel
Mounting Hole Center to Center
120 mm
Finish
Polished
For Use With
Linear Ball Bearings, Lined Bearings
Surface Roughness
8-12 RMS
Shaft End to Hole
60 mm
Shaft Material Grade
440
Shaft Hardness
RC 60
Shaft Drilling
Pre-Drilled
Shaft Material Finish
Polished
Shaft Material
Stainless Steel
Shaft Hole Spacing
120 mm
System of Measurement
Metric
Standards
ISO
Product Type
Linear Shaft
End Type
Plain Ends
Mounting Hole Center to Shaft End
60 mm
Weight Per Meter
0.89 kg
Series
NIPDM
Surface Hardness - Minimum
60 HRC
Shaft Type
Pre-Drilled Shaft
Core Type
Solid
Roughness
8-12 uin RMS
Mounting Hole Type
Tapped

Description

Linear Shaft, System of Measurement Metric, Diameter 12 mm, Shaft Type Pre-Drilled Shaft, End Type Plain Ends, Core Type Solid, Overall Length 300 mm, Surface Hardness - Minimum 60 HRC, Material Stainless Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size M4 x 0.7, Diameter Tolerance - Minimum -0.011 mm, Diameter Tolerance - Maximum 0 mm, Mounting Hole Center to Center 120 mm, Mounting Hole Center to Shaft End 60 mm, End Thread Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.