Zoro Homepage

Linear Shaft, 12 mm D, Stainless Steel

  • Mfr # NIPDM12SS-0600-SL

  • Zoro # G009615974


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Polished
Mounting Hole Center to Center
120 mm
For Use With
Linear Ball Bearings, Lined Bearings
Shaft Hole Thread Size
M4 x 0.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NIPDM12SS-0600-SL
Zoro #
G009615974
UPC #
-
Country of Origin
United States

Dimensions

Shaft Hole Thread Size
M4 x 0.7 mm
Length Tolerance
0.8 mm
Shaft Diameter
12 mm
Shaft Diameter Tolerance
+/-0.013 mm
Shaft Length
600 mm
Weight Per Length
890 g/m
Mounting Hole Diameter
4 mm
Diameter Tolerance - Minimum
-0.011 mm
Overall Length
600 mm
Mounting Hole Thread Size
M4 x 0.7
Diameter Tolerance - Maximum
0 mm
Diameter
12 mm

Details

Item
Linear Shaft
Material
Stainless Steel
Finish
Polished
Mounting Hole Center to Center
120 mm
For Use With
Linear Ball Bearings, Lined Bearings
Surface Roughness
8-12 RMS
System of Measurement
Metric
Shaft Hole Spacing
120 mm
Shaft Drilling
Pre-Drilled
Shaft Material Finish
Polished
Product Type
Linear Shaft
Shaft Material Grade
440
Standards
ISO
Shaft Material
Stainless Steel
Shaft End to Hole
60 mm
Surface Hardness - Minimum
60 HRC
Weight Per Meter
0.89 kg
Roughness
8-12 uin RMS
Shaft Type
Pre-Drilled Shaft
Series
NIPDM
Core Type
Solid
Mounting Hole Type
Tapped
Mounting Hole Center to Shaft End
60 mm
End Type
Plain Ends
Number of Mounting Holes
5

Description

Linear Shaft, System of Measurement Metric, Diameter 12 mm, Shaft Type Pre-Drilled Shaft, End Type Plain Ends, Core Type Solid, Overall Length 600 mm, Surface Hardness - Minimum 60 HRC, Material Stainless Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size M4 x 0.7, Diameter Tolerance - Minimum -0.011 mm, Diameter Tolerance - Maximum 0 mm, Mounting Hole Center to Center 120 mm, Mounting Hole Center to Shaft End 60 mm, End Thread Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.