Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Shaft, 12 mm D, Steel

  • Mfr # NIPDM12-0300-SL

  • Zoro # G409616267


product price: $97.59
/ea
Free Shipping & Returns

Key Features

Material
Steel
Mounting Hole Center to Center
120 mm
Finish
Polished
For Use With
Linear Ball Bearings, Lined Bearings
Surface Roughness
8-12 RMS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NIPDM12-0300-SL
Zoro #
G409616267
UPC #
-
Country of Origin
United States

Dimensions

Weight Per Length
890 g/m
Shaft Hole Thread Size
M4 x 0.7 mm
Shaft Diameter
12 mm
Shaft Diameter Tolerance
+/-0.013 mm
Length Tolerance
0.8 mm
Shaft Length
300 mm
Diameter Tolerance - Maximum
0 mm
Diameter
12 mm
Diameter Tolerance - Minimum
-0.011 mm
Mounting Hole Thread Size
M4 x 0.7
Overall Length
300 mm
Mounting Hole Diameter
4 mm

Details

Item
Linear Shaft
Material
Steel
Mounting Hole Center to Center
120 mm
Finish
Polished
For Use With
Linear Ball Bearings, Lined Bearings
Surface Roughness
8-12 RMS
Shaft Material
Carbon Steel
Shaft Drilling
Pre-Drilled
Shaft Hole Spacing
120 mm
Shaft Material Finish
Polished
Standards
ISO
Product Type
Linear Shaft
Shaft Material Grade
1060
System of Measurement
Metric
Shaft End to Hole
60 mm
Series
NIPDM
Mounting Hole Center to Shaft End
60 mm
Mounting Hole Type
Tapped
Surface Hardness - Minimum
60 HRC
Weight Per Meter
0.89 kg
End Type
Plain Ends
Shaft Type
Pre-Drilled Shaft
Roughness
8-12 uin RMS
Core Type
Solid

Description

Linear Shaft, System of Measurement Metric, Diameter 12 mm, Shaft Type Pre-Drilled Shaft, End Type Plain Ends, Core Type Solid, Overall Length 300 mm, Surface Hardness - Minimum 60 HRC, Material Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size M4 x 0.7, Diameter Tolerance - Minimum -0.011 mm, Diameter Tolerance - Maximum 0 mm, Mounting Hole Center to Center 120 mm, Mounting Hole Center to Shaft End 60 mm, End Thread Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.