Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Shaft, 12 mm D, Steel

  • Mfr # NIPDM12-0600-SL

  • Zoro # G109616260


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
For Use With
Linear Ball Bearings, Lined Bearings
Finish
Polished
Mounting Hole Center to Center
120 mm
Shaft End to Hole
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NIPDM12-0600-SL
Zoro #
G109616260
UPC #
-
Country of Origin
United States

Dimensions

Shaft Hole Thread Size
M4 x 0.7 mm
Weight Per Length
890 g/m
Shaft Length
600 mm
Shaft Diameter Tolerance
+/-0.013 mm
Shaft Diameter
12 mm
Length Tolerance
0.8 mm
Overall Length
600 mm
Mounting Hole Thread Size
M4 x 0.7
Diameter Tolerance - Maximum
0 mm
Diameter Tolerance - Minimum
-0.011 mm
Diameter
12 mm
Mounting Hole Diameter
4 mm

Details

Item
Linear Shaft
Material
Steel
For Use With
Linear Ball Bearings, Lined Bearings
Finish
Polished
Mounting Hole Center to Center
120 mm
Shaft End to Hole
60 mm
Standards
ISO
Shaft Material
Carbon Steel
Shaft Drilling
Pre-Drilled
Surface Roughness
8-12 RMS
Shaft Hole Spacing
120 mm
System of Measurement
Metric
Shaft Hardness
RC 60
Shaft Material Grade
1060
Product Type
Linear Shaft
Shaft Material Finish
Polished
Roughness
8-12 uin RMS
Series
NIPDM
End Type
Plain Ends
Surface Hardness - Minimum
60 HRC
Shaft Type
Pre-Drilled Shaft
Mounting Hole Type
Tapped
Number of Mounting Holes
5
Core Type
Solid
Weight Per Meter
0.89 kg
Mounting Hole Center to Shaft End
60 mm

Description

Linear Shaft, System of Measurement Metric, Diameter 12 mm, Shaft Type Pre-Drilled Shaft, End Type Plain Ends, Core Type Solid, Overall Length 600 mm, Surface Hardness - Minimum 60 HRC, Material Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size M4 x 0.7, Diameter Tolerance - Minimum -0.011 mm, Diameter Tolerance - Maximum 0 mm, Mounting Hole Center to Center 120 mm, Mounting Hole Center to Shaft End 60 mm, End Thread Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.