Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Shaft, 16 mm D, Steel

  • Mfr # NIPDM16-0600-SL

  • Zoro # G309616237


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
For Use With
Linear Ball Bearings, Lined Bearings
Finish
Polished
Mounting Hole Center to Center
150 mm
Shaft Hole Spacing
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NIPDM16-0600-SL
Zoro #
G309616237
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
600 mm
Length Tolerance
0.8 mm
Shaft Diameter Tolerance
+/-0.013 mm
Shaft Hole Thread Size
M5 x 0.8 mm
Shaft Diameter
16 mm
Weight Per Length
1,570 g/m
Mounting Hole Diameter
5 mm
Diameter Tolerance - Minimum
-0.011 mm
Diameter
16 mm
Diameter Tolerance - Maximum
0 mm
Mounting Hole Thread Size
M5 x 0.8
Overall Length
600 mm

Details

Item
Linear Shaft
Material
Steel
For Use With
Linear Ball Bearings, Lined Bearings
Finish
Polished
Mounting Hole Center to Center
150 mm
Shaft Hole Spacing
150 mm
Shaft Material Grade
1060
Shaft End to Hole
75 mm
System of Measurement
Metric
Shaft Material Finish
Polished
Shaft Drilling
Pre-Drilled
Standards
ISO
Product Type
Linear Shaft
Surface Roughness
8-12 RMS
Shaft Material
Carbon Steel
Mounting Hole Center to Shaft End
75 mm
Shaft Type
Pre-Drilled Shaft
Surface Hardness - Minimum
60 HRC
Number of Mounting Holes
4
Mounting Hole Type
Tapped
Roughness
8-12 uin RMS
Weight Per Meter
1.57 kg
Series
NIPDM
Core Type
Solid
End Type
Plain Ends

Description

Linear Shaft, System of Measurement Metric, Diameter 16 mm, Shaft Type Pre-Drilled Shaft, End Type Plain Ends, Core Type Solid, Overall Length 600 mm, Surface Hardness - Minimum 60 HRC, Material Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size M5 x 0.8, Diameter Tolerance - Minimum -0.011 mm, Diameter Tolerance - Maximum 0 mm, Mounting Hole Center to Center 150 mm, Mounting Hole Center to Shaft End 75 mm, End Thread Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.