Zoro Homepage

Linear Shaft, 20 mm D, Stainless Steel

  • Mfr # NIM20SS-0150-SL

  • Zoro # G509615696


product price: $41.99
/ea

Key Features

Material
Stainless Steel
Finish
Polished
For Use With
Linear Ball Bearings, Lined Bearings
Length Tolerance
0.8 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NIM20SS-0150-SL
Zoro #
G509615696
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
0.8 mm
Shaft Length
150 mm
Shaft Diameter Tolerance
+/-0.013 mm
Minimum Hardness Depth
1.52 mm
Weight Per Length
2,450 g/m
Shaft Diameter
20 mm
Overall Length
150 mm
Diameter Tolerance - Minimum
-0.013 mm
Diameter Tolerance - Maximum
0 mm
Diameter
20 mm

Details

Item
Linear Shaft
Material
Stainless Steel
Finish
Polished
For Use With
Linear Ball Bearings, Lined Bearings
System of Measurement
Metric
Shaft Hardness
RC 60
Shaft Drilling
Undrilled
Product Type
Linear Shaft
Surface Roughness
8-12 RMS
Shaft Material Grade
440
Standards
ISO
Shaft Material Finish
Polished
Shaft Material
Stainless Steel
Tolerance Class
M
Weight Per Meter
2.45 kg
Core Type
Solid
End Type
Plain Ends
Surface Hardness - Minimum
50 HRC
Shaft Type
Solid Shaft
Roughness
8-12 uin RMS
Series
NIMSS

Description

Linear Shaft, System of Measurement Metric, Diameter 20 mm, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 150 mm, Surface Hardness - Minimum 50 HRC, Material Stainless Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum -0.013 mm, Diameter Tolerance - Maximum 0 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.