Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Shaft, 20 mm D, Steel

  • Mfr # NIPDM20-0300-SL

  • Zoro # G409615864


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Mounting Hole Center to Center
150 mm
Finish
Polished
For Use With
Linear Ball Bearings, Lined Bearings
Standards
ISO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NIPDM20-0300-SL
Zoro #
G409615864
UPC #
-
Country of Origin
United States

Dimensions

Shaft Hole Thread Size
M6 x 1.0 mm
Length Tolerance
0.8 mm
Shaft Diameter
20 mm
Shaft Diameter Tolerance
+/-0.013 mm
Shaft Length
300 mm
Weight Per Length
2,450 g/m
Mounting Hole Diameter
6 mm
Diameter Tolerance - Minimum
-0.013 mm
Diameter Tolerance - Maximum
0 mm
Mounting Hole Thread Size
M6 x 1
Diameter
20 mm
Overall Length
300 mm

Details

Item
Linear Shaft
Material
Steel
Mounting Hole Center to Center
150 mm
Finish
Polished
For Use With
Linear Ball Bearings, Lined Bearings
Standards
ISO
System of Measurement
Metric
Shaft Material Finish
Polished
Shaft Material
Carbon Steel
Shaft Drilling
Pre-Drilled
Shaft Material Grade
1060
Shaft Hardness
RC 60
Product Type
Linear Shaft
Shaft Hole Spacing
150 mm
Shaft End to Hole
75 mm
Surface Roughness
8-12 RMS
Roughness
8-12 uin RMS
Surface Hardness - Minimum
60 HRC
Mounting Hole Type
Tapped
Number of Mounting Holes
2
Shaft Type
Pre-Drilled Shaft
End Type
Plain Ends
Series
NIPDM
Core Type
Solid
Mounting Hole Center to Shaft End
75 mm
Weight Per Meter
2.45 kg

Description

Linear Shaft, System of Measurement Metric, Diameter 20 mm, Shaft Type Pre-Drilled Shaft, End Type Plain Ends, Core Type Solid, Overall Length 300 mm, Surface Hardness - Minimum 60 HRC, Material Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size M6 x 1, Diameter Tolerance - Minimum -0.013 mm, Diameter Tolerance - Maximum 0 mm, Mounting Hole Center to Center 150 mm, Mounting Hole Center to Shaft End 75 mm, End Thread Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.