Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Shaft, 25 mm D, Steel

  • Mfr # NIPDM25-0300-SL

  • Zoro # G809615839


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
For Use With
Linear Ball Bearings, Lined Bearings
Mounting Hole Center to Center
200 mm
Finish
Polished
Shaft Hole Thread Size
M8 x 1.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NIPDM25-0300-SL
Zoro #
G809615839
UPC #
-
Country of Origin
United States

Dimensions

Shaft Hole Thread Size
M8 x 1.25 mm
Shaft Diameter
25 mm
Shaft Diameter Tolerance
+/-0.013 mm
Length Tolerance
0.8 mm
Shaft Length
300 mm
Diameter Tolerance - Maximum
0 mm
Overall Length
300 mm
Diameter
25 mm
Mounting Hole Diameter
8 mm
Diameter Tolerance - Minimum
-0.011 mm
Mounting Hole Thread Size
M8 x 1.25

Details

Item
Linear Shaft
Material
Steel
For Use With
Linear Ball Bearings, Lined Bearings
Mounting Hole Center to Center
200 mm
Finish
Polished
Shaft End to Hole
100 mm
Standards
ISO
Shaft Material Finish
Polished
Shaft Material Grade
1060
System of Measurement
Metric
Shaft Hole Spacing
200 mm
Shaft Material
Carbon Steel
Surface Roughness
8-12 RMS
Product Type
Linear Shaft
Shaft Drilling
Pre-Drilled
Mounting Hole Type
Tapped
Surface Hardness - Minimum
60 HRC
Core Type
Solid
Roughness
8-12 uin RMS
Series
NIPDM
Shaft Type
Pre-Drilled Shaft
Mounting Hole Center to Shaft End
100 mm
Weight Per Meter
3.8 kg
End Type
Plain Ends

Description

Linear Shaft, System of Measurement Metric, Diameter 25 mm, Shaft Type Pre-Drilled Shaft, End Type Plain Ends, Core Type Solid, Overall Length 300 mm, Surface Hardness - Minimum 60 HRC, Material Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size M8 x 1.25, Diameter Tolerance - Minimum -0.011 mm, Diameter Tolerance - Maximum 0 mm, Mounting Hole Center to Center 200 mm, Mounting Hole Center to Shaft End 100 mm, End Thread Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.