Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Shaft, 3/4 in D, Aluminum Alloy

  • Mfr # CCPDL12-036.000

  • Zoro # G3344905


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
3/4 in
Material
Aluminum Alloy
Min. Surface Hardness
70 RC
Temp. Range (F)
0 Degrees - 400 Degrees F
Mounting Hole from Shaft End
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCPDL12-036.000
Zoro #
G3344905
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
3/4 in
Length
36 in
Dia. Tolerance Min.
0.749 in
Thread Size
#10-32
Dia. Tolerance Max.
0.75 in
Travel Length (In.)
36 in
Overall Length
36 in
Mounting Hole Diameter
0.19 in
Mounting Hole Thread Size
#10-32
Diameter Tolerance - Maximum
0 in
Diameter
3/4 in
Diameter Tolerance - Minimum
-0.001 in
Length Tolerance
0.03 in

Details

Item
Linear Shaft
Material
Aluminum Alloy
Min. Surface Hardness
70 RC
Temp. Range (F)
0 Degrees - 400 Degrees F
Mounting Hole from Shaft End
3 in
Mounting Hole Center to Center
6 in
For Use With
Lined Bearings, Pillow Blocks
Mounting Holes
Tapped
Finish
Ceramic Coated
Type
Pre-Drilled Shaft
System of Measurement
Inch
Mounting Hole Center to Shaft End
3 in
Surface Hardness - Minimum
70 HRC
Operating Temperature - Maximum
400 Degrees F
Mounting Hole Type
Tapped
Number of Mounting Holes
6
End Type
Plain Ends
Core Type
Solid
Shaft Type
Pre-Drilled Shaft
Weight Per Inch
0.043 lb
Series
CCPDL
Operating Temperature - Minimum
0 Degrees F

Description

Linear Shaft, System of Measurement Inch, Diameter 3/4 in, Shaft Type Pre-Drilled Shaft, End Type Plain Ends, Core Type Solid, Overall Length 36 in, Surface Hardness - Minimum 70 HRC, Material Aluminum Alloy, Finish Ceramic Coated, End Thread Size Not Applicable, Mounting Hole Thread Size #10-32, Diameter Tolerance - Minimum -0.001 in, Diameter Tolerance - Maximum 0 in, Mounting Hole Center to Center 6 in, Mounting Hole Center to Shaft End 3 in, End Thread Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.