Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Shaft, 3/4 in D, Carbon Steel

  • Mfr # NIL12-012.000

  • Zoro # G2918876


product price: $19.19
/ea

Key Features

Shaft Dia.
3/4 in
Material
Carbon Steel
Dia. Tolerance Min.
0.749 in
Finish
Polished
For Use With
Linear Ball Bearings, Lined Bearings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NIL12-012.000
Zoro #
G2918876
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
3/4 in
Length
12 in
Dia. Tolerance Min.
0.749 in
Travel Length (In.)
12 in
Dia. Tolerance Max.
0.75 in
Diameter Tolerance Class
Class L
Diameter
3/4 in
Diameter Tolerance - Maximum
0 in
Length Tolerance
0.03 in
Diameter Tolerance - Minimum
-0.001 in
Overall Length
12 in

Details

Item
Linear Shaft
Material
Carbon Steel
Finish
Polished
For Use With
Linear Ball Bearings, Lined Bearings
Min. Surface Hardness
60 RC
Temp. Range (F)
0 Degrees - 400 Degrees F
Type
Solid Shaft
System of Measurement
Inch
Surface Roughness
8 uin
Core Type
Solid
Roughness
8-12 uin RMS
Shaft Type
Solid Shaft
Series
NIL
Tolerance Class
L
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
400 Degrees F
Surface Hardness - Minimum
60 HRC
End Type
Plain Ends
Weight Per Inch
0.125 lb

Description

Linear Shaft, System of Measurement Inch, Diameter 3/4 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 12 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum -0.001 in, Diameter Tolerance - Maximum 0 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.