Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Shaft, 4 mm D, Stainless Steel

  • Mfr # NIM04SS-0300-SL

  • Zoro # G609615701


product price: $57.69
/ea

Key Features

Material
Stainless Steel
For Use With
Linear Ball Bearings, Lined Bearings
Finish
Polished
Standards
ISO
Shaft Diameter Tolerance
+/-0.013 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NIM04SS-0300-SL
Zoro #
G609615701
UPC #
-
Country of Origin
United States

Dimensions

Shaft Diameter Tolerance
+/-0.013 mm
Shaft Length
300 mm
Weight Per Length
100 g/m
Length Tolerance
0.8 mm
Shaft Diameter
4 mm
Diameter Tolerance - Minimum
-0.013 mm
Diameter Tolerance - Maximum
0 mm
Overall Length
300 mm
Diameter
4 mm

Details

Item
Linear Shaft
Material
Stainless Steel
For Use With
Linear Ball Bearings, Lined Bearings
Finish
Polished
Standards
ISO
Shaft Material Grade
440
System of Measurement
Metric
Shaft Material
Stainless Steel
Product Type
Linear Shaft
Surface Roughness
8-12 RMS
Shaft Material Finish
Polished
Shaft Drilling
Undrilled
Surface Hardness - Minimum
50 HRC
Tolerance Class
M
Core Type
Solid
Weight Per Meter
0.1 kg
Shaft Type
Solid Shaft
Series
NIMSS
End Type
Plain Ends
Roughness
8-12 uin RMS

Description

Linear Shaft, System of Measurement Metric, Diameter 4 mm, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 300 mm, Surface Hardness - Minimum 50 HRC, Material Stainless Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum -0.013 mm, Diameter Tolerance - Maximum 0 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.