Zoro Homepage

Linear Shaft, 50 mm D, Carbon Steel

  • Mfr # NIM50-1000-SL

  • Zoro # G109616277


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Finish
Polished
For Use With
Linear Ball Bearings, Lined Bearings
Shaft Diameter
50 mm
Shaft Material Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NIM50-1000-SL
Zoro #
G109616277
UPC #
-
Country of Origin
United States

Dimensions

Shaft Diameter
50 mm
Shaft Length
1,000 mm
Length Tolerance
1.6 mm
Shaft Diameter Tolerance
+/-0.016 mm
Minimum Hardness Depth
2.54 mm
Diameter Tolerance - Maximum
0 mm
Overall Length
1,000 mm
Diameter Tolerance - Minimum
-0.016 mm
Diameter
50 mm

Description

Linear Shaft, System of Measurement Metric, Diameter 50 mm, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 1,000 mm, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum -0.016 mm, Diameter Tolerance - Maximum 0 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.