Zoro Homepage

Linear Shaft, 50 mm D, Steel

  • Mfr # NIPDM50-0600-SL

  • Zoro # G409615857


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
For Use With
Linear Ball Bearings, Lined Bearings
Mounting Hole Center to Center
200 mm
Finish
Polished
Shaft Hole Spacing
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NIPDM50-0600-SL
Zoro #
G409615857
UPC #
-
Country of Origin
United States

Dimensions

Shaft Diameter Tolerance
+/-0.016 mm
Shaft Length
600 mm
Shaft Diameter
50 mm
Shaft Hole Thread Size
M12 x 1.75 mm
Length Tolerance
1.6 mm
Diameter Tolerance - Minimum
-0.015 mm
Diameter Tolerance - Maximum
0 mm
Diameter
50 mm
Mounting Hole Diameter
12 mm
Overall Length
600 mm
Mounting Hole Thread Size
M12 x 1.75

Description

Linear Shaft, System of Measurement Metric, Diameter 50 mm, Shaft Type Pre-Drilled Shaft, End Type Plain Ends, Core Type Solid, Overall Length 600 mm, Surface Hardness - Minimum 60 HRC, Material Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size M12 x 1.75, Diameter Tolerance - Minimum -0.015 mm, Diameter Tolerance - Maximum 0 mm, Mounting Hole Center to Center 200 mm, Mounting Hole Center to Shaft End 100 mm, End Thread Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.