Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Sleeve Bearing, ID 16 mm

  • Mfr # PSM1620-12

  • Zoro # G1590066


product price: $59.29
/ea

Key Features

Inside Dia.
16 mm
Outside Dia.
20 mm
Material
Aluminum
Max. Pv
20,000 lb/sq in-fpm
Recommended Housing Bore
20.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSM1620-12
Zoro #
G1590066
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
16 mm
Outside Dia.
20 mm
Inside Dia. Tolerance
+/-0.001
Dimension C
12 mm
Outside Dia. Tolerance
+/-0.001
Dimension B
20.05 mm
Length
12 mm
Outside Diameter
20.05 mm
Overall Length
12 mm
Outside Diameter Tolerance
+0.056/+0.035 mm
Inside Diameter Tolerance
+0.08/+0.041 mm
Inside Diameter
16 mm

Details

Item
Linear Sleeve Bearing
Material
Aluminum
Max. Pv
20,000 lb/sq in-fpm
Recommended Housing Bore
20.05 mm
Static Load Capacity
3,962 N
Liner
Frelon(TM) Gold
Lubrication
Self Lubricating
Type
Closed
Static Load Capacity (N)
891 lbf
Maximum Operating Temperature
400 Degrees F
Series
PSM
Minimum Operating Temperature
-400 Degrees F
System of Measurement
Metric
Maximum PV
20,000 lb/sq in-fpm
Running Clearance Class
Precision
Bearing Type
Closed
Self-Lubrication
Self-Lubricating

Description

Linear Sleeve Bearing, System of Measurement Metric, Running Clearance Class Precision, Inside Diameter 16 mm, Outside Diameter 20.05 mm, Overall Length 12 mm, Static Load Capacity 3,962 N, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series PSM, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Closed, Recommended Housing Bore 20.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.