Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Sleeve Bearing, ID 3 In

  • Mfr # PS4852-28

  • Zoro # G0806757


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
3 in
Outside Dia.
3 1/4 in
Material
Aluminum
Static Load Capacity
31,336 lbf
Max. Pv
20,000 lb/sq in-fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS4852-28
Zoro #
G0806757
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3 in
Outside Dia.
3 1/4 in
Dimension B
3.252 in
Outside Dia. Tolerance
+/-0.001
Inside Dia. Tolerance
+/-0.001
Length
3 1/2 in
Dimension L
3.49 in
Inside Diameter Tolerance
+0.0025/+0.0015 in
Outside Diameter
3 1/4 in
Outside Diameter Tolerance
+0.002/+0.001 in
Overall Length
3 1/2 in
Inside Diameter
3 in

Details

Item
Linear Sleeve Bearing
Material
Aluminum
Static Load Capacity
31,336 lbf
Max. Pv
20,000 lb/sq in-fpm
Number of Pieces
1500
Lubrication
Self Lubricating
Recommended Housing Bore
3.253 in
Liner
Frelon(TM) Gold
Type
Closed
Maximum Operating Temperature
400 Degrees F
Series
PS
Static Load Capacity (N)
31,336 lbf
Minimum Operating Temperature
-400 Degrees F
System of Measurement
Inch
Maximum PV
20,000 lb/sq in-fpm
Bearing Type
Closed
Self-Lubrication
Self-Lubricating
Running Clearance Class
Precision

Description

Linear Sleeve Bearing, System of Measurement Inch, Running Clearance Class Precision, Inside Diameter 3 in, Outside Diameter 3 1/4 in, Overall Length 3 1/2 in, Static Load Capacity 31,336 lbf, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series PS, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Closed, Recommended Housing Bore 3.253 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.