Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Sleeve Bearing, ID 3/16 In

  • Mfr # PS0305-04

  • Zoro # G2180035


product price: $12.79
/ea

Key Features

Inside Dia.
3/16 in
Outside Dia.
5/16 in
Material
Aluminum
Inside Dia. Tolerance
+/-0.001
Liner
Frelon(TM) Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS0305-04
Zoro #
G2180035
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3/16 in
Outside Dia.
5/16 in
Inside Dia. Tolerance
+/-0.001
Outside Dia. Tolerance
+/-0.001
Dimension L
0.49 in
Dimension B
0.314 in
Length
1/2 in
Outside Diameter Tolerance
+0.0005/+0.0005 in
Inside Diameter Tolerance
+0.09/+0.009 in
Overall Length
1/2 in
Inside Diameter
1/4 in
Outside Diameter
3/8 in

Details

Item
Linear Sleeve Bearing
Material
Aluminum
Liner
Frelon(TM) Gold
Recommended Housing Bore
0.314 in
Lubrication
Self Lubricating
Max. Pv
20,000 lb/sq in-fpm
Static Load Capacity
272 lbf
Number of Pieces
1500
Type
Closed
Maximum Operating Temperature
400 Degrees F
Static Load Capacity (N)
272 lbf
Series
PS
Minimum Operating Temperature
-400 Degrees F
System of Measurement
Inch
Self-Lubrication
Self-Lubricating
Bearing Type
Closed
Running Clearance Class
Precision
Maximum PV
20,000 lb/sq in-fpm

Description

Linear Sleeve Bearing, System of Measurement Inch, Running Clearance Class Precision, Inside Diameter 1/4 in, Outside Diameter 3/8 in, Overall Length 1/2 in, Static Load Capacity 272 lbf, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series PS, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Closed, Recommended Housing Bore 0.314 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.