Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LinShaft w/Supp Rail, Alum, 1.5 In D, 12 In

  • Mfr # CCR24-012.000

  • Zoro # G1486825


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
1 1/2 in
Material
Aluminum
Base Width (In.)
2.25 in
Finish
Ceramic Coated
Mounting Hole Size
0.343 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCR24-012.000
Zoro #
G1486825
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1 1/2 in
Length
12 in
Base Width (In.)
2.25 in
Mounting Hole Size
0.343 in
Overall Height (In.)
3.25 in
Dimension F
0.343 in
Base Height (In.)
0.375 in
Dimension B
3 in
Bolt Size
5/16
Dia. Tolerance Min.
1.499 in
Dia. Tolerance Max.
1.5 in
Travel Length (In.)
12 in
Dimension E
2.25 in
Dimension C
0.688 in
Support Rail Length
12 in
Rail Mount Hole Center to Center Width
2.25 in
Center Height
2.5 in
Rail Mount Hole Thread Size
5/16 in
Rail Base Overall Width
3 in
Rail Top Width
0.688 in
Shaft Diameter
1 1/2 in
Center to Rail End Width
1.5 in
Diameter Tolerance - Maximum
-0.0005 in
Shaft Length
12 in
Rail Mount Hole Center to Center Length
8 in
Shaft Hole Thread Size
5/16 in

Details

Item
Pre-Drilled Linear Shaft Assembly
Material
Aluminum
Finish
Ceramic Coated
Min. Surface Hardness
70 RC
Mounting Hole from Shaft End
2 in
Temp. Range (F)
0 Degrees - 400 Degrees F
Mounting Surface to Shaft Center (In.)
2.5 in
Mounting Holes
Clean
Mounting Hole Center to Center
8 in
For Use With
Simplicity FrelonGOLD(TM) Lined Bearings
Type
Aluminum Rail/Shaft
System of Measurement
Inch
Shaft Drilling
Pre-Drilled
Product Type
Linear Shafting and Rail
Shaft End to Hole
4 in
Support Rail Drilling
Pre-Drilled
Shaft Hole Spacing
8 in
Maximum Operating Temperature
400 Degrees F
Shaft Material Finish
Ceramic Coated
Resistance Properties
Corrosion Resistance, Non-Magnetic, Vibration Resistance
Minimum Operating Temperature
0 Degrees F
Support Rail Material Finish
Ceramic Coated
Support Rail Material
Aluminum
Shaft Material
Aluminum
Rail End to Hole
4 in

Description

Pre-Drilled Linear Shaft Assembly, System of Measurement Inch, Shaft Diameter 1 1/2 in, Shaft Length 12 in, Shaft Material Aluminum, Shaft Material Finish Ceramic Coated, Center Height 2.5 in, Rail Base Overall Width 3 in, Diameter Tolerance - Maximum -0.0005 in, Support Rail Material Finish Ceramic Coated, Shaft Drilling Pre-Drilled, Shaft Hole Spacing 8 in, Shaft End to Hole 4 in, Shaft Hole Thread Size 5/16 in, Support Rail Drilling Pre-Drilled, Rail Top Width 0.688 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.