Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LinShaft w/Supp Rail, Alum, 1.5 In D, 18 In

  • Mfr # CCR24-018.000

  • Zoro # G1174345


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
1 1/2 in
Material
Aluminum
Mounting Hole Center to Center
8 in
Mounting Hole Size
0.343 in
Finish
Ceramic Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCR24-018.000
Zoro #
G1174345
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1 1/2 in
Length
18 in
Mounting Hole Size
0.343 in
Overall Height (In.)
3.25 in
Bolt Size
5/16
Dia. Tolerance Min.
1.499 in
Dia. Tolerance Max.
1.5 in
Travel Length (In.)
18 in
Base Height (In.)
0.375 in
Dimension E
2.25 in
Dimension F
0.343 in
Dimension C
0.688 in
Base Width (In.)
2.25 in
Dimension B
3 in
Center to Rail End Width
1.5 in
Shaft Hole Thread Size
5/16 in
Diameter Tolerance - Maximum
-0.0005 in
Support Rail Length
18 in
Rail Top Width
0.688 in
Center Height
2.5 in
Rail Mount Hole Center to Center Width
2.25 in
Shaft Length
18 in
Rail Mount Hole Center to Center Length
8 in
Rail Mount Hole Thread Size
5/16 in
Shaft Diameter
1 1/2 in
Rail Base Overall Width
3 in

Details

Item
Pre-Drilled Linear Shaft Assembly
Material
Aluminum
Mounting Hole Center to Center
8 in
Finish
Ceramic Coated
Min. Surface Hardness
70 RC
Mounting Hole from Shaft End
1 in
For Use With
Simplicity FrelonGOLD(TM) Lined Bearings
Temp. Range (F)
0 Degrees - 400 Degrees F
Mounting Surface to Shaft Center (In.)
2.5 in
Mounting Holes
Clean
Type
Aluminum Rail/Shaft
System of Measurement
Inch
Resistance Properties
Corrosion Resistance, Non-Magnetic, Vibration Resistance
Shaft Hole Spacing
8 in
Shaft End to Hole
4 in
Shaft Drilling
Pre-Drilled
Maximum Operating Temperature
400 Degrees F
Support Rail Material Finish
Ceramic Coated
Shaft Material Finish
Ceramic Coated
Rail End to Hole
4 in
Support Rail Material
Aluminum
Shaft Material
Aluminum
Product Type
Linear Shafting and Rail
Support Rail Drilling
Pre-Drilled
Minimum Operating Temperature
0 Degrees F

Description

Pre-Drilled Linear Shaft Assembly, System of Measurement Inch, Shaft Diameter 1 1/2 in, Shaft Length 18 in, Shaft Material Aluminum, Shaft Material Finish Ceramic Coated, Center Height 2.5 in, Rail Base Overall Width 3 in, Diameter Tolerance - Maximum -0.0005 in, Support Rail Material Finish Ceramic Coated, Shaft Drilling Pre-Drilled, Shaft Hole Spacing 8 in, Shaft End to Hole 4 in, Shaft Hole Thread Size 5/16 in, Support Rail Drilling Pre-Drilled, Rail Top Width 0.688 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.