Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LinShaft w/Supp Rail, Alum, 1.5 In D, 36 In

  • Mfr # CCR24-036.000

  • Zoro # G0957573


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
1 1/2 in
Material
Aluminum
Mounting Hole Size
0.343 in
Dimension E
2.25 in
Dimension C
0.688 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCR24-036.000
Zoro #
G0957573
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1 1/2 in
Length
36 in
Mounting Hole Size
0.343 in
Dimension E
2.25 in
Dimension C
0.688 in
Dia. Tolerance Min.
1.499 in
Base Height (In.)
0.375 in
Base Width (In.)
2.25 in
Bolt Size
5/16
Overall Height (In.)
3.25 in
Dimension B
3 in
Dimension F
0.343 in
Travel Length (In.)
36 in
Dia. Tolerance Max.
1.5 in
Rail Mount Hole Thread Size
5/16 in
Rail Base Overall Width
3 in
Shaft Length
36 in
Shaft Hole Thread Size
5/16 in
Diameter Tolerance - Maximum
-0.0005 in
Shaft Diameter
1 1/2 in
Rail Mount Hole Center to Center Length
8 in
Support Rail Length
36 in
Center to Rail End Width
1.5 in
Rail Top Width
0.688 in
Rail Mount Hole Center to Center Width
2.25 in
Center Height
2.5 in

Details

Item
Pre-Drilled Linear Shaft Assembly
Material
Aluminum
Mounting Surface to Shaft Center (In.)
2.5 in
Temp. Range (F)
0 Degrees - 400 Degrees F
For Use With
Simplicity FrelonGOLD(TM) Lined Bearings
Mounting Hole Center to Center
8 in
Mounting Hole from Shaft End
2 in
Finish
Ceramic Coated
Min. Surface Hardness
70 RC
Mounting Holes
Clean
Type
Aluminum Rail/Shaft
System of Measurement
Inch
Shaft Drilling
Pre-Drilled
Rail End to Hole
4 in
Shaft Material
Aluminum
Shaft End to Hole
4 in
Shaft Hole Spacing
8 in
Maximum Operating Temperature
400 Degrees F
Support Rail Drilling
Pre-Drilled
Product Type
Linear Shafting and Rail
Support Rail Material Finish
Ceramic Coated
Support Rail Material
Aluminum
Minimum Operating Temperature
0 Degrees F
Resistance Properties
Corrosion Resistance, Non-Magnetic, Vibration Resistance
Shaft Material Finish
Ceramic Coated

Description

Pre-Drilled Linear Shaft Assembly, System of Measurement Inch, Shaft Diameter 1 1/2 in, Shaft Length 36 in, Shaft Material Aluminum, Shaft Material Finish Ceramic Coated, Center Height 2.5 in, Rail Base Overall Width 3 in, Diameter Tolerance - Maximum -0.0005 in, Support Rail Material Finish Ceramic Coated, Shaft Drilling Pre-Drilled, Shaft Hole Spacing 8 in, Shaft End to Hole 4 in, Shaft Hole Thread Size 5/16 in, Support Rail Drilling Pre-Drilled, Rail Top Width 0.688 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.