Non-Captive Lead Screw, 0.003 in/ft Lead

  • Mfr # LSR0601T-0200-NCF141-NNN-NNN

  • Zoro # G310374942


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Right End Components
None
Assembly Type
Non-Captive Lead Screw Assembly
Rated Current
1.5 A
Thread Direction
Right
Travel per Step
0.010 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSR0601T-0200-NCF141-NNN-NNN
Zoro #
G310374942
UPC #
-
Country of Origin
United States

Dimensions

Lead Length
1 mm
Motor Size
NEMA 14
Screw Diameter
6 mm
Screw Length
200 mm
Motor Length
36.0 mm

Details

Item
Non-Captive Lead Screw
Right End Components
None
Assembly Type
Non-Captive Lead Screw Assembly
Rated Current
1.5 A
Thread Direction
Right
Travel per Step
0.010 mm
Motor Maximum Operating Temperature
50 Degrees C
Percent Efficiency
39%
Nut Type
Anti-Backlash
Motor Minimum Operating Temperature
-20 Degrees C
Screw Material
Stainless Steel
Nut Material
Stainless Steel
Insulation Class
B
Insulation Resistance
100 Mohm
Motor IP Rating
IP40
Phase
2
Coating Material
PTFE
Frame
NEMA 14
Winding Resistance
1.61 ohm
Lead Accuracy
0.003 in/ft
Screw Material Grade
300
Electrical Connection
Plug-In Connector
Motor Type
Stepper Motor
Steps per Revolution
200
Screw Type
Lead Screw
Left End Components
None
Step Accuracy
+/-5%

Description

Non-Captive Lead Screw, Nut Type Anti-Backlash, Coating Material PTFE, Screw Material Stainless Steel, Screw Material Grade 300, Frame NEMA 14, Insulation Class B, Screw Diameter 6 mm, Lead Length 1 mm, Screw Length 200 mm, Motor Length 36.0 mm, Rated Current 1.5 A, Steps per Revolution 200, Motor IP Rating IP40, Phase 2, Motor Maximum Operating Temperature 50 Degrees C, Motor Minimum Operating Temperature -20 Degrees C, Assembly Type Non-Captive Lead Screw Assembly, Motor Type Stepper Motor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.