Non-Captive Lead Screw, 0.003 in/ft Lead

  • Mfr # LSR1001T-0300-NCF231-NNN-NNN

  • Zoro # G910374939


product price:  $316.99
/ea
Free Shipping & Returns

Key Features

Motor Length
57.0 mm
Lead Length
1 mm
Step Accuracy
+/-5%
Left End Components
None
Motor Type
Stepper Motor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSR1001T-0300-NCF231-NNN-NNN
Zoro #
G910374939
UPC #
-
Country of Origin
United States

Dimensions

Motor Length
57.0 mm
Lead Length
1 mm
Motor Size
NEMA 23
Screw Diameter
10 mm
Screw Length
300 mm

Details

Item
Non-Captive Lead Screw
Step Accuracy
+/-5%
Left End Components
None
Motor Type
Stepper Motor
Lead Accuracy
0.003 in/ft
Rated Current
2.2 A
Right End Components
None
Insulation Class
B
Thread Direction
Right
Percent Efficiency
28%
Phase
2
Assembly Type
Non-Captive Lead Screw Assembly
Electrical Connection
Plug-In Connector
Coating Material
PTFE
Steps per Revolution
200
Insulation Resistance
100 Mohm
Screw Material
Stainless Steel
Frame
NEMA 23
Nut Material
Stainless Steel
Nut Type
Anti-Backlash
Motor Maximum Operating Temperature
50 Degrees C
Winding Resistance
1.6 ohm
Travel per Step
0.005 mm
Motor IP Rating
IP40
Screw Material Grade
300
Motor Minimum Operating Temperature
-20 Degrees C
Screw Type
Lead Screw

Description

Non-Captive Lead Screw, Nut Type Anti-Backlash, Coating Material PTFE, Screw Material Stainless Steel, Screw Material Grade 300, Frame NEMA 23, Insulation Class B, Screw Diameter 10 mm, Lead Length 1 mm, Screw Length 300 mm, Motor Length 57.0 mm, Rated Current 2.2 A, Steps per Revolution 200, Motor IP Rating IP40, Phase 2, Motor Maximum Operating Temperature 50 Degrees C, Motor Minimum Operating Temperature -20 Degrees C, Assembly Type Non-Captive Lead Screw Assembly, Motor Type Stepper Motor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.