Non-Captive Lead Screw, 0.003 in/ft Lead

  • Mfr # LSR1005T-0300-NCF231-NNN-NNN

  • Zoro # G110374937


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Coating Material
PTFE
Percent Efficiency
66%
Insulation Class
B
Motor Type
Stepper Motor
Phase
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSR1005T-0300-NCF231-NNN-NNN
Zoro #
G110374937
UPC #
-
Country of Origin
United States

Dimensions

Motor Size
NEMA 23
Motor Length
57.0 mm
Screw Diameter
10 mm
Lead Length
5 mm
Screw Length
300 mm

Details

Item
Non-Captive Lead Screw
Coating Material
PTFE
Percent Efficiency
66%
Insulation Class
B
Motor Type
Stepper Motor
Phase
2
Screw Material
Stainless Steel
Travel per Step
0.025 mm
Winding Resistance
1.6 ohm
Assembly Type
Non-Captive Lead Screw Assembly
Insulation Resistance
100 Mohm
Steps per Revolution
200
Left End Components
None
Screw Type
Lead Screw
Nut Type
Anti-Backlash
Thread Direction
Right
Nut Material
Stainless Steel
Motor Minimum Operating Temperature
-20 Degrees C
Lead Accuracy
0.003 in/ft
Motor Maximum Operating Temperature
50 Degrees C
Screw Material Grade
300
Motor IP Rating
IP40
Frame
NEMA 23
Rated Current
2.2 A
Right End Components
None
Step Accuracy
+/-5%
Electrical Connection
Plug-In Connector

Description

Non-Captive Lead Screw, Nut Type Anti-Backlash, Coating Material PTFE, Screw Material Stainless Steel, Screw Material Grade 300, Frame NEMA 23, Insulation Class B, Screw Diameter 10 mm, Lead Length 5 mm, Screw Length 300 mm, Motor Length 57.0 mm, Rated Current 2.2 A, Steps per Revolution 200, Motor IP Rating IP40, Phase 2, Motor Maximum Operating Temperature 50 Degrees C, Motor Minimum Operating Temperature -20 Degrees C, Assembly Type Non-Captive Lead Screw Assembly, Motor Type Stepper Motor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.