Non-Captive Lead Screw, 0.003 in/ft Lead

  • Mfr # LSR1010T-0300-NCF231-NNN-NNN

  • Zoro # G110374944


product price:  $316.99
/ea
Free Shipping & Returns

Key Features

Travel per Step
0.050 mm
Lead Accuracy
0.003 in/ft
Phase
2
Motor Minimum Operating Temperature
-20 Degrees C
Motor Size
NEMA 23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSR1010T-0300-NCF231-NNN-NNN
Zoro #
G110374944
UPC #
-
Country of Origin
United States

Dimensions

Motor Size
NEMA 23
Motor Length
57.0 mm
Lead Length
10 mm
Screw Diameter
10 mm
Screw Length
300 mm

Details

Item
Non-Captive Lead Screw
Travel per Step
0.050 mm
Lead Accuracy
0.003 in/ft
Phase
2
Motor Minimum Operating Temperature
-20 Degrees C
Motor Type
Stepper Motor
Winding Resistance
1.6 ohm
Nut Material
Stainless Steel
Motor IP Rating
IP40
Steps per Revolution
200
Frame
NEMA 23
Rated Current
2.2 A
Screw Material
Stainless Steel
Electrical Connection
Plug-In Connector
Insulation Class
B
Step Accuracy
+/-5%
Insulation Resistance
100 Mohm
Screw Type
Lead Screw
Screw Material Grade
300
Right End Components
None
Assembly Type
Non-Captive Lead Screw Assembly
Left End Components
None
Nut Type
Anti-Backlash
Coating Material
PTFE
Percent Efficiency
78%
Thread Direction
Right
Motor Maximum Operating Temperature
50 Degrees C

Description

Non-Captive Lead Screw, Nut Type Anti-Backlash, Coating Material PTFE, Screw Material Stainless Steel, Screw Material Grade 300, Frame NEMA 23, Insulation Class B, Screw Diameter 10 mm, Lead Length 10 mm, Screw Length 300 mm, Motor Length 57.0 mm, Rated Current 2.2 A, Steps per Revolution 200, Motor IP Rating IP40, Phase 2, Motor Maximum Operating Temperature 50 Degrees C, Motor Minimum Operating Temperature -20 Degrees C, Assembly Type Non-Captive Lead Screw Assembly, Motor Type Stepper Motor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.