Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 0.625 In Bore, 1.940 In L

  • Mfr # P10

  • Zoro # G1290642


product price: $74.89
/ea

Key Features

Bore Dia. (In.)
0.625 in
Material
Aluminum Alloy
Static Load Capacity (Lb.)
2,940 lb
Mounting Hole Dia. (In.)
0.1875 in
Dimension E
2.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P10
Zoro #
G1290642
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
0.625 in
Mounting Hole Dia. (In.)
0.1875 in
Dimension E
2.125 in
Mounting Hole Dia. (mm)
0.1875 in
Dimension A
0.875 in
Dimension F
1.125 in
Flange Thickness (In.)
0.281 in
Dimension H1
#8
Overall Width (In.)
2.5 in
Dimension C
1.94 in
Dimension O
0.056 in
Dimension J
0.281 in
Dimension M (In.)
1.5 in
Body Width (In.)
1.75 in
Overall Length (In.)
1.94 in
Dimension G
1.75 in
Dimension K
1.438 in
Dimension D
1.625 in
Dimension B
2.5 in
Dimension H
0.1875 in
Dimension P
1.197 in
Dimension d
1.625 in
Bolt Size
#8
Overall Height (In.)
1.625 in
Dimension a
0.875 in
Inside Dia.
5/8 in
Length (In.)
1 15/16 in
Flange Width
2.5 in
Flange Thickness
0.281 in
Body Width
1.75 in
Overall Length
2 in
Inside Diameter
5/8 in
Overall Height
1 5/8 in
Mounting Hole Diameter
0.187 in

Details

Item
Mounted Linear Bearing
Material
Aluminum Alloy
Static Load Capacity (Lb.)
2,940 lb
Lubrication
Self Lubricating
Accelerated Speed
14 Feet/Second
Type
Closed Pillow Block
Dynamic Load Capacity (N)
2,940 lbf
Self-Alignment
Self-Aligning
Liner
Frelon(TM) Gold
Temp. Range (F)
0 - 400
Retaining Ring
External
Steady State Speed
5 fps
Dynamic Load Capacity (Lb.)
2,940 lb
Static Load Capacity (N)
2,940 lbf
Mounting Surface to Shaft Center (In.)
0.875 in
Bearing Type
Plain
Locking Type
Retaining Ring
Housing Style
Single
Minimum Operating Temperature
-400 Degrees F
System of Measurement
Inch
Series
Simplicity
Maximum Operating Temperature
400 Degrees F
Pillow Block Type
Closed
Dynamic Load Capacity
2,940 lbf
Liner Material
Frelon(TM) Gold
Static Load Capacity
2,940 lbf
Mounting Surface to Shaft Center
0.875 in

Description

Mounted Linear Bearing, System of Measurement Inch, Inside Diameter 5/8 in, Overall Length 2 in, Self-Alignment Self-Aligning, Liner Material Frelon(TM) Gold, Material Aluminum Alloy, Static Load Capacity 2,940 lbf, Dynamic Load Capacity 2,940 lbf, Steady State Speed 5 fps, Series Simplicity, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Single, Pillow Block Type Closed, Locking Type Retaining Ring, Bolt Size #8, Overall Height 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.