Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 1.500 In Bore, 3.750 In L

  • Mfr # PN24

  • Zoro # G2060091


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
1.5 in
Material
Aluminum Alloy
Self-Alignment
Self-Aligning
Dimension B
4.75 in
Lubrication
Self Lubricating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN24
Zoro #
G2060091
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
1.5 in
Dimension B
4.75 in
Dimension A
1.75 in
Dimension F
2.5 in
Overall Length (In.)
3.75 in
Body Width (In.)
3.5 in
Dimension G
3.5 in
Mounting Hole Dia. (mm)
0.28125 in
Dimension R
0.75 in
Dimension O
0.086 in
Dimension C
3.75 in
Dimension H
0.2813 in
Overall Height (In.)
2.875 in
Dimension K
2.875 in
Flange Thickness (In.)
0.5 in
Dimension H1
1/4 in
Bolt Size
1/4 in
Dimension E
4.125 in
Mounting Hole Dia. (In.)
0.2813 in
Dimension M (In.)
3 in
Dimension P
2.5 in
Slot Width (In.)
0.75 in
Overall Width (In.)
4.75 in
Dimension S
3.625 in
Dimension J
0.5 in
Flange Width
4.75 in
Dimension a
1.75 in
Flange Thickness
0.5 in
Inside Dia.
1 1/2 in
Length (In.)
3 3/4 in
Overall Height
2 7/8 in
Overall Length
3 3/4 in
Mounting Hole Diameter
0.281 in
Body Width
3.5 in
Slot Width
0.75 in
Inside Diameter
1 1/2 in

Details

Item
Mounted Linear Bearing
Material
Aluminum Alloy
Self-Alignment
Self-Aligning
Lubrication
Self Lubricating
Slot Angle (Degrees)
60 Degrees
Static Load Capacity (N)
14,100 lbf
Static Load Capacity (Lb.)
14,100 lb
Retaining Ring
External
Accelerated Speed
14 Feet/Second
Mounting Surface to Shaft Center (In.)
1.75 in
Liner
Frelon(TM) Gold
Locking Type
Retaining Ring, Roll Pin
Steady State Speed
5 fps
Bearing Type
Plain
Dynamic Load Capacity (Lb.)
14,100 lb
Type
Open Pillow Block
Temp. Range (F)
0 - 400
Dynamic Load Capacity (N)
14,100 lbf
Housing Style
Single
System of Measurement
Inch
Minimum Operating Temperature
-400 Degrees F
Series
PN
Maximum Operating Temperature
400 Degrees F
Mounting Surface to Shaft Center
1.75 in
Static Load Capacity
14,100 lbf
Dynamic Load Capacity
14,100 lbf
Slot Angle
60 Degrees
Pillow Block Type
Open
Liner Material
Frelon(TM) Gold

Description

Mounted Linear Bearing, System of Measurement Inch, Inside Diameter 1 1/2 in, Overall Length 3 3/4 in, Self-Alignment Self-Aligning, Liner Material Frelon(TM) Gold, Material Aluminum Alloy, Static Load Capacity 14,100 lbf, Dynamic Load Capacity 14,100 lbf, Steady State Speed 5 fps, Series PN, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Single, Pillow Block Type Open, Locking Type Retaining Ring, Roll Pin, Bolt Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.