Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 2.000 In Bore, 10.000 In L

  • Mfr # PWN32

  • Zoro # G0523433


product price: $678.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
2 in
Material
Aluminum Alloy
Dimension P
3.182 in
Locking Type
Roll Pin
Bolt Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWN32
Zoro #
G0523433
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
2 in
Dimension P
3.182 in
Bolt Size
3/8 in
Flange Thickness (In.)
0.625 in
Dimension F1
3.25 in
Dimension H
0.4063 in
Dimension J
0.625 in
Mounting Hole Dia. (mm)
0.40625 in
Dimension E
5.25 in
Dimension S
4.688 in
Dimension R
1 in
Mounting Hole Dia. (In.)
0.4063 in
Slot Width (In.)
1 in
Dimension K
3.625 in
Overall Height (In.)
3.625 in
Overall Length (In.)
10 in
Dimension B
6 in
Dimension C
10 in
Body Width (In.)
4.5 in
Dimension M (In.)
4 in
Dimension O
0.103 in
Dimension G
4.5 in
Dimension A
2.125 in
Dimension F
8.25 in
Dimension H1
3/8 in
Overall Width (In.)
6 in
Length (In.)
10 in
Flange Width
6 in
Flange Thickness
0.625 in
Inside Dia.
2 in
Dimension a
2.125 in
Overall Height
3 5/8 in
Overall Length
10 in
Slot Width
1 in
Mounting Hole Diameter
0.406 in
Inside Diameter
2 in
Body Width
4.5 in

Details

Item
Mounted Linear Bearing
Material
Aluminum Alloy
Locking Type
Roll Pin
Temp. Range (F)
0 - 400
Accelerated Speed
14 Feet/Second
Steady State Speed
5 fps
Bearing Type
Plain
Dynamic Load Capacity (Lb.)
25,050 lb
Lubrication
Self Lubricating
Retaining Ring
External
Liner
Frelon(TM) Gold
Slot Angle (Degrees)
60 Degrees
Static Load Capacity (Lb.)
25,050 lb
Type
Open Pillow Block
Mounting Surface to Shaft Center (In.)
2.125 in
Self-Alignment
Self-Aligning
Dynamic Load Capacity (N)
25,050 lbf
Static Load Capacity (N)
25,050 lbf
Finish
Clear Anodize
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
-400 Degrees F
Series
PWN
System of Measurement
Inch
Housing Style
Twin
Mounting Surface to Shaft Center
2.125 in
Dynamic Load Capacity
25,050 lbf
Static Load Capacity
50,100 lbf
Slot Angle
60 Degrees
Liner Material
Frelon(TM) Gold
Pillow Block Type
Open

Description

Mounted Linear Bearing, System of Measurement Inch, Inside Diameter 2 in, Overall Length 10 in, Self-Alignment Self-Aligning, Liner Material Frelon(TM) Gold, Material Aluminum Alloy, Static Load Capacity 50,100 lbf, Dynamic Load Capacity 25,050 lbf, Steady State Speed 5 fps, Series PWN, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Twin, Pillow Block Type Open, Locking Type Roll Pin, Bolt Size 3/8 in, Finish Clear Anodize

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.