Zoro Homepage

Pillow Block Rebuild Kit, 1" Shaft dia.

  • Mfr # FUBK16

  • Zoro # G110030819


product price: $200.99
/ea
Free Shipping & Returns

Key Features

For Use With
DPB and TWN Models
Includes
Eccentric Side Roller, Fixed Side Roller, Set Screw, Top Roller Axle, Top Support Roller
For Shaft Diameter
1 in
Kits Required for Double-Roller Block
2
Kits Required for Twin-Roller Block
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FUBK16
Zoro #
G110030819
UPC #
-
Country of Origin
United States

Dimensions

For Shaft Diameter
1 in

Details

Item
Pillow Block Rebuild Kit
For Use With
DPB and TWN Models
Includes
Eccentric Side Roller, Fixed Side Roller, Set Screw, Top Roller Axle, Top Support Roller
Kits Required for Double-Roller Block
2
Kits Required for Twin-Roller Block
2
Kits Required for Single-Roller Block
1

Description

Pillow Block Rebuild Kit, For Shaft Diameter 1 in, For Use With DPB and TWN Models, Includes Eccentric Side Roller, Fixed Side Roller, Set Screw, Top Roller Axle, Top Support Roller, Kits Required for Double-Roller Block 2, Kits Required for Single-Roller Block 1, Kits Required for Twin-Roller Block 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.