Zoro Homepage

Pillow Block Rebuild Kit, 2" Shaft dia.

  • Mfr # FUBK32

  • Zoro # G610030845


product price: $215.99
/ea
Free Shipping & Returns

Key Features

For Use With
DPB and TWN Models
Kits Required for Twin-Roller Block
2
Kits Required for Double-Roller Block
2
Kits Required for Single-Roller Block
1
For Shaft Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FUBK32
Zoro #
G610030845
UPC #
-
Country of Origin
United States

Dimensions

For Shaft Diameter
2 in

Details

Item
Pillow Block Rebuild Kit
For Use With
DPB and TWN Models
Kits Required for Twin-Roller Block
2
Kits Required for Double-Roller Block
2
Kits Required for Single-Roller Block
1
Includes
Eccentric Side Roller, Fixed Side Roller, Set Screw, Top Roller Axle, Top Support Roller

Description

Pillow Block Rebuild Kit, For Shaft Diameter 2 in, For Use With DPB and TWN Models, Includes Eccentric Side Roller, Fixed Side Roller, Set Screw, Top Roller Axle, Top Support Roller, Kits Required for Double-Roller Block 2, Kits Required for Single-Roller Block 1, Kits Required for Twin-Roller Block 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.