Precision Lead Screw, 0.003 in/ft Lead

  • Mfr # LSR0601T-0254-VCF-NNN-NNN-N

  • Zoro # G909788518


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Thread Direction
Right
Nut Material
Stainless Steel
Nut Length
22.2 mm
Nut Shape
Rectangle
Lead Accuracy
0.003 in/ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSR0601T-0254-VCF-NNN-NNN-N
Zoro #
G909788518
UPC #
-
Country of Origin
United States

Dimensions

Nut Length
22.2 mm
Lead Length
1 mm
Nut Flange Thickness
3.4 mm
Screw Length
254 mm
Screw Diameter
6 mm
Nut Diameter
10.2 mm
Nut Flange Diameter
17.8 mm

Details

Item
Precision Lead Screw
Thread Direction
Right
Nut Material
Stainless Steel
Nut Shape
Rectangle
Lead Accuracy
0.003 in/ft
Percent Efficiency
39%
Coating Material
PTFE
Assembly Type
Lead Screw and Nut Assembly
Nut Drag Torque
0.0134 to 0.0164 Nm
Screw Type
Lead Screw
Screw Material Grade
300
Right End Components
None
Screw Material
Stainless Steel
Left End Components
None
Nut Type
Anti-Backlash
Nut Dynamic Load Capacity
302 N

Description

Precision Lead Screw, Nut Type Anti-Backlash, Coating Material PTFE, Screw Material Stainless Steel, Screw Material Grade 300, Nut Shape Rectangle, Screw Diameter 6 mm, Lead Length 1 mm, Screw Length 254 mm, Nut Length 22.2 mm, Nut Flange Diameter 17.8 mm, Nut Dynamic Load Capacity 302 N, Assembly Type Lead Screw and Nut Assembly, Nut Diameter 10.2 mm, Nut Flange Thickness 3.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.