Precision Lead Screw, 0.003 in/ft Lead

  • Mfr # LSR0604T-0254-VS-NNN-NNN-N

  • Zoro # G009788524


product price: $99.45
/ea
Free Shipping & Returns

Key Features

Thread Direction
Right
Percent Efficiency
71%
Assembly Type
Lead Screw and Nut Assembly
Nut Flange Thickness
3.4 mm
Nut Diameter
10.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSR0604T-0254-VS-NNN-NNN-N
Zoro #
G009788524
UPC #
-
Country of Origin
United States

Dimensions

Nut Flange Thickness
3.4 mm
Nut Diameter
10.2 mm
Nut Length
22.2 mm
Lead Length
4 mm
Screw Diameter
6 mm
Nut Flange Diameter
17.8 mm
Screw Length
254 mm

Details

Item
Precision Lead Screw
Thread Direction
Right
Percent Efficiency
71%
Assembly Type
Lead Screw and Nut Assembly
Right End Components
None
Nut Type
Standard
Screw Material Grade
300
Screw Type
Lead Screw
Coating Material
PTFE
Left End Components
None
Screw Material
Stainless Steel
Nut Drag Torque
Free Wheeling
Lead Accuracy
0.003 in/ft
Nut Material
Stainless Steel
Nut Shape
Rectangle
Nut Dynamic Load Capacity
334 N

Description

Precision Lead Screw, Nut Type Standard, Coating Material PTFE, Screw Material Stainless Steel, Screw Material Grade 300, Nut Shape Rectangle, Screw Diameter 6 mm, Lead Length 4 mm, Screw Length 254 mm, Nut Length 22.2 mm, Nut Flange Diameter 17.8 mm, Nut Dynamic Load Capacity 334 N, Assembly Type Lead Screw and Nut Assembly, Nut Diameter 10.2 mm, Nut Flange Thickness 3.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.