Precision Lead Screw, 0.003 in/ft Lead

  • Mfr # LSR1001T-0254-TCF-NNN-NNN-N

  • Zoro # G609788542


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Thread Direction
Right
Screw Length
254 mm
Lead Length
1 mm
Screw Type
Lead Screw
Nut Diameter
15.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSR1001T-0254-TCF-NNN-NNN-N
Zoro #
G609788542
UPC #
-
Country of Origin
United States

Dimensions

Screw Length
254 mm
Lead Length
1 mm
Nut Diameter
15.9 mm
Nut Mounting Hole Diameter
5.1 mm
Nut Flange Thickness
4.8 mm
Nut Length
38.1 mm
Screw Diameter
10 mm
Nut Bolt Circle Diameter
28.6 mm
Nut Flange Diameter
38.1 mm

Details

Item
Precision Lead Screw
Thread Direction
Right
Screw Type
Lead Screw
Nut Drag Torque
0.0197 to 0.0240 Nm
Assembly Type
Lead Screw and Nut Assembly
Nut Material
Stainless Steel
Coating Material
PTFE
Right End Components
None
Nut Type
Anti-Backlash
Lead Accuracy
0.003 in/ft
Screw Material
Stainless Steel
Nut Shape
Triangle
Left End Components
None
Screw Material Grade
300
Percent Efficiency
28%
Nut Dynamic Load Capacity
400 N

Description

Precision Lead Screw, Nut Type Anti-Backlash, Coating Material PTFE, Screw Material Stainless Steel, Screw Material Grade 300, Nut Shape Triangle, Screw Diameter 10 mm, Lead Length 1 mm, Screw Length 254 mm, Nut Length 38.1 mm, Nut Flange Diameter 38.1 mm, Nut Dynamic Load Capacity 400 N, Assembly Type Lead Screw and Nut Assembly, Nut Bolt Circle Diameter 28.6 mm, Nut Diameter 15.9 mm, Nut Flange Thickness 4.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.