Precision Lead Screw, 0.003 in/ft Lead

  • Mfr # LSR1001T-0254-TS-NNN-NNN-N

  • Zoro # G509788550


product price:  $85.19
/ea
Free Shipping & Returns

Key Features

Thread Direction
Right
Screw Material
Stainless Steel
Nut Flange Thickness
4.8 mm
Left End Components
None
Lead Length
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSR1001T-0254-TS-NNN-NNN-N
Zoro #
G509788550
UPC #
-
Country of Origin
United States

Dimensions

Nut Flange Thickness
4.8 mm
Lead Length
1 mm
Nut Bolt Circle Diameter
28.6 mm
Screw Diameter
10 mm
Screw Length
254 mm
Nut Diameter
15.9 mm
Nut Mounting Hole Diameter
5.1 mm
Nut Length
25.4 mm
Nut Flange Diameter
38.1 mm

Details

Item
Precision Lead Screw
Thread Direction
Right
Screw Material
Stainless Steel
Left End Components
None
Nut Drag Torque
Free Wheeling
Screw Material Grade
300
Percent Efficiency
28%
Assembly Type
Lead Screw and Nut Assembly
Nut Type
Standard
Nut Material
Stainless Steel
Coating Material
PTFE
Right End Components
None
Nut Shape
Triangle
Lead Accuracy
0.003 in/ft
Screw Type
Lead Screw
Nut Dynamic Load Capacity
445 N

Description

Precision Lead Screw, Nut Type Standard, Coating Material PTFE, Screw Material Stainless Steel, Screw Material Grade 300, Nut Shape Triangle, Screw Diameter 10 mm, Lead Length 1 mm, Screw Length 254 mm, Nut Length 25.4 mm, Nut Flange Diameter 38.1 mm, Nut Dynamic Load Capacity 445 N, Assembly Type Lead Screw and Nut Assembly, Nut Bolt Circle Diameter 28.6 mm, Nut Diameter 15.9 mm, Nut Flange Thickness 4.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.