Precision Lead Screw, 0.003 in/ft Lead

  • Mfr # LSR1005T-0254-TS-NNN-NNN-N

  • Zoro # G109788530


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Thread Direction
Right
Screw Material Grade
300
Nut Shape
Triangle
Screw Length
254 mm
Nut Bolt Circle Diameter
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSR1005T-0254-TS-NNN-NNN-N
Zoro #
G109788530
UPC #
-
Country of Origin
United States

Dimensions

Screw Length
254 mm
Nut Bolt Circle Diameter
28.6 mm
Nut Diameter
15.9 mm
Nut Flange Diameter
38.1 mm
Nut Length
25.4 mm
Nut Flange Thickness
4.8 mm
Lead Length
5 mm
Nut Mounting Hole Diameter
5.1 mm
Screw Diameter
10 mm

Details

Item
Precision Lead Screw
Thread Direction
Right
Screw Material Grade
300
Nut Shape
Triangle
Nut Material
Stainless Steel
Lead Accuracy
0.003 in/ft
Percent Efficiency
66%
Coating Material
PTFE
Nut Drag Torque
Free Wheeling
Right End Components
None
Screw Material
Stainless Steel
Left End Components
None
Assembly Type
Lead Screw and Nut Assembly
Nut Type
Standard
Screw Type
Lead Screw
Nut Dynamic Load Capacity
445 N

Description

Precision Lead Screw, Nut Type Standard, Coating Material PTFE, Screw Material Stainless Steel, Screw Material Grade 300, Nut Shape Triangle, Screw Diameter 10 mm, Lead Length 5 mm, Screw Length 254 mm, Nut Length 25.4 mm, Nut Flange Diameter 38.1 mm, Nut Dynamic Load Capacity 445 N, Assembly Type Lead Screw and Nut Assembly, Nut Bolt Circle Diameter 28.6 mm, Nut Diameter 15.9 mm, Nut Flange Thickness 4.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.