Precision Lead Screw, 0.003 in/ft Lead

  • Mfr # LSR1205T-0254-TS-NNN-NNN-N

  • Zoro # G209788553


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Thread Direction
Right
Nut Type
Standard
Nut Shape
Triangle
Percent Efficiency
62%
Nut Mounting Hole Diameter
5.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSR1205T-0254-TS-NNN-NNN-N
Zoro #
G209788553
UPC #
-
Country of Origin
United States

Dimensions

Nut Mounting Hole Diameter
5.6 mm
Nut Flange Diameter
44.5 mm
Screw Diameter
12 mm
Screw Length
254 mm
Nut Diameter
16.9 mm
Nut Flange Thickness
6.4 mm
Nut Length
38.1 mm
Nut Bolt Circle Diameter
35.7 mm
Lead Length
5 mm

Details

Item
Precision Lead Screw
Thread Direction
Right
Nut Type
Standard
Nut Shape
Triangle
Percent Efficiency
62%
Lead Accuracy
0.003 in/ft
Nut Material
Stainless Steel
Right End Components
None
Coating Material
PTFE
Left End Components
None
Nut Drag Torque
Free Wheeling
Screw Material Grade
300
Screw Material
Stainless Steel
Screw Type
Lead Screw
Assembly Type
Lead Screw and Nut Assembly
Nut Dynamic Load Capacity
778 N

Description

Precision Lead Screw, Nut Type Standard, Coating Material PTFE, Screw Material Stainless Steel, Screw Material Grade 300, Nut Shape Triangle, Screw Diameter 12 mm, Lead Length 5 mm, Screw Length 254 mm, Nut Length 38.1 mm, Nut Flange Diameter 44.5 mm, Nut Dynamic Load Capacity 778 N, Assembly Type Lead Screw and Nut Assembly, Nut Bolt Circle Diameter 35.7 mm, Nut Diameter 16.9 mm, Nut Flange Thickness 6.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.