Precision Lead Screw, 0.003 in/ft Lead

  • Mfr # LSR1205T-0508-TS-NNN-NNN-N

  • Zoro # G009788548


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Thread Direction
Right
Assembly Type
Lead Screw and Nut Assembly
Coating Material
PTFE
Nut Flange Diameter
44.5 mm
Screw Length
508 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSR1205T-0508-TS-NNN-NNN-N
Zoro #
G009788548
UPC #
-
Country of Origin
United States

Dimensions

Nut Flange Diameter
44.5 mm
Screw Length
508 mm
Nut Length
38.1 mm
Nut Flange Thickness
6.4 mm
Nut Bolt Circle Diameter
35.7 mm
Screw Diameter
12 mm
Lead Length
5 mm
Nut Diameter
16.9 mm
Nut Mounting Hole Diameter
5.6 mm

Details

Item
Precision Lead Screw
Thread Direction
Right
Assembly Type
Lead Screw and Nut Assembly
Coating Material
PTFE
Nut Shape
Triangle
Nut Type
Standard
Right End Components
None
Lead Accuracy
0.003 in/ft
Screw Material
Stainless Steel
Nut Drag Torque
Free Wheeling
Screw Material Grade
300
Percent Efficiency
62%
Left End Components
None
Nut Material
Stainless Steel
Screw Type
Lead Screw
Nut Dynamic Load Capacity
778 N

Description

Precision Lead Screw, Nut Type Standard, Coating Material PTFE, Screw Material Stainless Steel, Screw Material Grade 300, Nut Shape Triangle, Screw Diameter 12 mm, Lead Length 5 mm, Screw Length 508 mm, Nut Length 38.1 mm, Nut Flange Diameter 44.5 mm, Nut Dynamic Load Capacity 778 N, Assembly Type Lead Screw and Nut Assembly, Nut Bolt Circle Diameter 35.7 mm, Nut Diameter 16.9 mm, Nut Flange Thickness 6.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.