Precision Lead Screw, 0.003 in/ft Lead

  • Mfr # LSR1601T-0508-RCF-NNN-NNN-N

  • Zoro # G209788539


product price:  $216.99
/ea
Free Shipping & Returns

Key Features

Thread Direction
Right
Nut Diameter
20.3 mm
Left End Components
None
Screw Diameter
16 mm
Nut Length
49.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSR1601T-0508-RCF-NNN-NNN-N
Zoro #
G209788539
UPC #
-
Country of Origin
United States

Dimensions

Nut Diameter
20.3 mm
Screw Diameter
16 mm
Nut Length
49.5 mm
Nut Mounting Hole Diameter
5.6 mm
Nut Bolt Circle Diameter
44.5 mm
Lead Length
1 mm
Nut Flange Diameter
54 mm
Screw Length
508 mm
Nut Flange Thickness
6.4 mm

Details

Item
Precision Lead Screw
Thread Direction
Right
Left End Components
None
Screw Type
Lead Screw
Nut Drag Torque
0.0250 to 0.0310 Nm
Nut Type
Anti-Backlash
Nut Shape
Round
Assembly Type
Lead Screw and Nut Assembly
Right End Components
None
Coating Material
PTFE
Nut Material
Stainless Steel
Percent Efficiency
19%
Screw Material Grade
300
Screw Material
Stainless Steel
Lead Accuracy
0.003 in/ft
Nut Dynamic Load Capacity
1,040 N

Description

Precision Lead Screw, Nut Type Anti-Backlash, Coating Material PTFE, Screw Material Stainless Steel, Screw Material Grade 300, Nut Shape Round, Screw Diameter 16 mm, Lead Length 1 mm, Screw Length 508 mm, Nut Length 49.5 mm, Nut Flange Diameter 54 mm, Nut Dynamic Load Capacity 1,040 N, Assembly Type Lead Screw and Nut Assembly, Nut Bolt Circle Diameter 44.5 mm, Nut Diameter 20.3 mm, Nut Flange Thickness 6.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.