Precision Lead Screw, 0.003 in/ft Lead

  • Mfr # LSR1601T-0508-RS-NNN-NNN-N

  • Zoro # G809788540


product price:  $194.99
/ea
Free Shipping & Returns

Key Features

Thread Direction
Right
Nut Type
Standard
Nut Flange Thickness
6.4 mm
Lead Accuracy
0.003 in/ft
Screw Diameter
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSR1601T-0508-RS-NNN-NNN-N
Zoro #
G809788540
UPC #
-
Country of Origin
United States

Dimensions

Nut Flange Thickness
6.4 mm
Screw Diameter
16 mm
Lead Length
1 mm
Nut Diameter
20.3 mm
Nut Mounting Hole Diameter
5.6 mm
Nut Flange Diameter
54 mm
Screw Length
508 mm
Nut Length
38.1 mm
Nut Bolt Circle Diameter
44.5 mm

Details

Item
Precision Lead Screw
Thread Direction
Right
Nut Type
Standard
Lead Accuracy
0.003 in/ft
Screw Material
Stainless Steel
Screw Type
Lead Screw
Left End Components
None
Nut Drag Torque
Free Wheeling
Right End Components
None
Percent Efficiency
19%
Assembly Type
Lead Screw and Nut Assembly
Nut Material
Stainless Steel
Coating Material
PTFE
Screw Material Grade
300
Nut Shape
Round
Nut Dynamic Load Capacity
1,160 N

Description

Precision Lead Screw, Nut Type Standard, Coating Material PTFE, Screw Material Stainless Steel, Screw Material Grade 300, Nut Shape Round, Screw Diameter 16 mm, Lead Length 1 mm, Screw Length 508 mm, Nut Length 38.1 mm, Nut Flange Diameter 54 mm, Nut Dynamic Load Capacity 1,160 N, Assembly Type Lead Screw and Nut Assembly, Nut Bolt Circle Diameter 44.5 mm, Nut Diameter 20.3 mm, Nut Flange Thickness 6.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.