Precision Lead Screw, 0.003 in/ft Lead

  • Mfr # LSR1605T-0508-RCF-NNN-NNN-N

  • Zoro # G809788533


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Thread Direction
Right
Nut Flange Thickness
6.4 mm
Nut Mounting Hole Diameter
5.6 mm
Percent Efficiency
55%
Screw Diameter
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSR1605T-0508-RCF-NNN-NNN-N
Zoro #
G809788533
UPC #
-
Country of Origin
United States

Dimensions

Nut Flange Thickness
6.4 mm
Nut Mounting Hole Diameter
5.6 mm
Screw Diameter
16 mm
Screw Length
508 mm
Nut Bolt Circle Diameter
44.5 mm
Lead Length
5 mm
Nut Length
49.5 mm
Nut Flange Diameter
54 mm
Nut Diameter
20.3 mm

Details

Item
Precision Lead Screw
Thread Direction
Right
Percent Efficiency
55%
Left End Components
None
Nut Drag Torque
0.0250 to 0.0310 Nm
Nut Material
Stainless Steel
Screw Material
Stainless Steel
Nut Shape
Round
Screw Material Grade
300
Nut Type
Anti-Backlash
Screw Type
Lead Screw
Assembly Type
Lead Screw and Nut Assembly
Right End Components
None
Lead Accuracy
0.003 in/ft
Coating Material
PTFE
Nut Dynamic Load Capacity
1,040 N

Description

Precision Lead Screw, Nut Type Anti-Backlash, Coating Material PTFE, Screw Material Stainless Steel, Screw Material Grade 300, Nut Shape Round, Screw Diameter 16 mm, Lead Length 5 mm, Screw Length 508 mm, Nut Length 49.5 mm, Nut Flange Diameter 54 mm, Nut Dynamic Load Capacity 1,040 N, Assembly Type Lead Screw and Nut Assembly, Nut Bolt Circle Diameter 44.5 mm, Nut Diameter 20.3 mm, Nut Flange Thickness 6.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.