Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Lead Screw, 0.003 in/ft Lead

  • Mfr # LSR1001T-0508-TCF-NNN-NNN-N

  • Zoro # G509788529


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Thread Direction
Right
Coating Material
PTFE
Left End Components
None
Nut Drag Torque
0.0197 to 0.0240 Nm
Assembly Type
Lead Screw and Nut Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSR1001T-0508-TCF-NNN-NNN-N
Zoro #
G509788529
UPC #
-
Country of Origin
United States

Dimensions

Nut Bolt Circle Diameter
28.6 mm
Nut Flange Diameter
38.1 mm
Nut Length
38.1 mm
Screw Length
508 mm
Screw Diameter
10 mm
Nut Mounting Hole Diameter
5.1 mm
Lead Length
1 mm
Nut Flange Thickness
4.8 mm
Nut Diameter
15.9 mm

Details

Item
Precision Lead Screw
Thread Direction
Right
Coating Material
PTFE
Left End Components
None
Nut Drag Torque
0.0197 to 0.0240 Nm
Assembly Type
Lead Screw and Nut Assembly
Percent Efficiency
28%
Screw Material Grade
300
Lead Accuracy
0.003 in/ft
Nut Type
Anti-Backlash
Nut Shape
Triangle
Screw Type
Lead Screw
Right End Components
None
Screw Material
Stainless Steel
Nut Material
Stainless Steel
Nut Dynamic Load Capacity
400 N

Description

Precision Lead Screw, Nut Type Anti-Backlash, Coating Material PTFE, Screw Material Stainless Steel, Screw Material Grade 300, Nut Shape Triangle, Screw Diameter 10 mm, Lead Length 1 mm, Screw Length 508 mm, Nut Length 38.1 mm, Nut Flange Diameter 38.1 mm, Nut Dynamic Load Capacity 400 N, Assembly Type Lead Screw and Nut Assembly, Nut Bolt Circle Diameter 28.6 mm, Nut Diameter 15.9 mm, Nut Flange Thickness 4.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.