Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Lead Screw, 0.003 in/ft Lead

  • Mfr # LSR1205T-0508-RCF-NNN-NNN-N

  • Zoro # G209788546


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Thread Direction
Right
Assembly Type
Lead Screw and Nut Assembly
Screw Length
508 mm
Screw Diameter
12 mm
Nut Flange Thickness
6.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSR1205T-0508-RCF-NNN-NNN-N
Zoro #
G209788546
UPC #
-
Country of Origin
United States

Dimensions

Screw Length
508 mm
Screw Diameter
12 mm
Nut Flange Thickness
6.4 mm
Nut Mounting Hole Diameter
5.6 mm
Nut Flange Diameter
44.5 mm
Lead Length
5 mm
Nut Bolt Circle Diameter
35.7 mm
Nut Length
44.5 mm
Nut Diameter
16.9 mm

Details

Item
Precision Lead Screw
Thread Direction
Right
Assembly Type
Lead Screw and Nut Assembly
Screw Material Grade
300
Nut Type
Anti-Backlash
Left End Components
None
Nut Shape
Round
Nut Material
Stainless Steel
Screw Type
Lead Screw
Right End Components
None
Coating Material
PTFE
Screw Material
Stainless Steel
Percent Efficiency
62%
Lead Accuracy
0.003 in/ft
Nut Drag Torque
0.0211 to 0.0264 Nm
Nut Dynamic Load Capacity
703 N

Description

Precision Lead Screw, Nut Type Anti-Backlash, Coating Material PTFE, Screw Material Stainless Steel, Screw Material Grade 300, Nut Shape Round, Screw Diameter 12 mm, Lead Length 5 mm, Screw Length 508 mm, Nut Length 44.5 mm, Nut Flange Diameter 44.5 mm, Nut Dynamic Load Capacity 703 N, Assembly Type Lead Screw and Nut Assembly, Nut Bolt Circle Diameter 35.7 mm, Nut Diameter 16.9 mm, Nut Flange Thickness 6.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.