Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Lead Screw, 0.003 in/ft Lead

  • Mfr # LSR1205T-0508-TCF-NNN-NNN-N

  • Zoro # G409788537


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Thread Direction
Right
Assembly Type
Lead Screw and Nut Assembly
Coating Material
PTFE
Lead Accuracy
0.003 in/ft
Screw Length
508 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSR1205T-0508-TCF-NNN-NNN-N
Zoro #
G409788537
UPC #
-
Country of Origin
United States

Dimensions

Screw Length
508 mm
Nut Flange Diameter
44.5 mm
Lead Length
5 mm
Screw Diameter
12 mm
Nut Mounting Hole Diameter
5.6 mm
Nut Flange Thickness
6.4 mm
Nut Diameter
16.9 mm
Nut Length
44.5 mm
Nut Bolt Circle Diameter
35.7 mm

Details

Item
Precision Lead Screw
Thread Direction
Right
Assembly Type
Lead Screw and Nut Assembly
Coating Material
PTFE
Lead Accuracy
0.003 in/ft
Screw Material
Stainless Steel
Screw Material Grade
300
Percent Efficiency
62%
Nut Material
Stainless Steel
Left End Components
None
Nut Drag Torque
0.0211 to 0.0264 Nm
Right End Components
None
Nut Shape
Triangle
Screw Type
Lead Screw
Nut Type
Anti-Backlash
Nut Dynamic Load Capacity
703 N

Description

Precision Lead Screw, Nut Type Anti-Backlash, Coating Material PTFE, Screw Material Stainless Steel, Screw Material Grade 300, Nut Shape Triangle, Screw Diameter 12 mm, Lead Length 5 mm, Screw Length 508 mm, Nut Length 44.5 mm, Nut Flange Diameter 44.5 mm, Nut Dynamic Load Capacity 703 N, Assembly Type Lead Screw and Nut Assembly, Nut Bolt Circle Diameter 35.7 mm, Nut Diameter 16.9 mm, Nut Flange Thickness 6.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.